Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
eLEDing

Model # :WBB3086409

MPN #: EE820W-AI20

eLEDing® Solar Powered 20W 3200 Lumens AI SMART CREE 5000K LED Street Parking Lot Area Light

Product Description
Built and integrated with AI software for a wide range of commercial, industrial and residential lighting applications. This high-quality, durable light is built and integrated with AI software for a wide range of commercial, industrial, and residential lighting applications. It is completely self-contained. It is made from a sturdy cast aluminum alloy light fixture with industrial standard tempered glass solar panel, ultra-bright CREE LEDs, and integrated AI-SMART control mode. It can be used for outdoor new lighting installations or replacement/upgrade of outdated AC-powered or low-tech solar-powered lights.

Features:
  • Heavy duty well-built light fixture with aluminum-alloy monolithic casting extremely improves the heat dissipation to greatly increase LED illuminator and Li-battery operating life cycle control
  • Brightness is approximately 3200 Lumens at maximum brightness
  • Light fixture angle or direction can be adjusted based on installation type
  • State of the art hardware and firmware auto-adjusts based on seasons, geographic locations, year-round weather conditions, and optimization of lighting performance with auto-compensation power management
  • Built with the most advanced, reliable, and highest power density lithium-based battery on the market; battery is fully replaceable.
  • User adjustability for max-brightness and dusk to dawn dimming to overcome local poor weather or season changes
  • Smart feature built with motion-activated profiles/dimming mode
  • 2 year manufacturer warranty


PRICE
$1,249.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35 in
Width11 in
Height1-3/4 in
Weight26 lbs
Number of LED Bulbs2 lbs

Product Details

TypeStreet Light
Lamp IncludedYes
Average Life10+ years hr
Color Temperature5000 K
ColorGray
Mounting LocationPole
Wattage20 W
Lamp CodeLED
MaterialCast Aluminum Alloy
DescriptionSmart Solar LED Street Light with Integrated Lithium Battery
Manufacturers Part NumberEE820W-AI20
Bulb TypeIntegrated LED
Lumens3200
BrandeLEDing

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsFCC, IC Rated