With a new spin on a classic rectilinear form, Ratio brings the traditional shoebox aesthetic into the next generation of LED lighting. Ratio features a dense optical array which provides reduced pixilation and increased visual comfort without compromising performance. Designed for sustained, long-term performance with advanced thermal management, an elegantly simple heat sink, and industry leading surge protection. The Ratio features Micro Strike Optics which maximizes target zone illumination with minimal losses at the house-side, reducing light trespass issues.
Hubbell Outdoor Ratio LED Area Light, 12000L, 100W, 40K, Type 3 Dist, Arm Mount, 120-277v
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$635.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 12 in |
| Height | 3-1/4 in |
| Weight | 16 lbs |
Product Details
| Type | LED Area/Roadway Light |
| Average Life | 60000 hr |
| Color Temperature | 4000 K |
| Color | Dark Bronze |
| CRI | 70 |
| Wattage | 100 W |
| Voltage | 120-277 V |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | RAR1-100-4K-3 |
| Lumens | 12000 |
| Brand | Hubbell Outdoor Lighting |
Warranty
| Warranty | 5 yr |