Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233192

MPN #: 73529223

Flextur™ 20″W x 7"H Shelf, Black, Pack of 2

Product Description
Flextur™ 30" x 20" Shelf offers heavy-duty, extra-deep storage designed for maximum efficiency and flexibility. Built from durable steel, this shelf integrates seamlessly with Flextur™'s 14-gauge metal pegboard and tool board systems, supporting even your largest parts, tools, and materials.

At 30 inches wide and 20 inches deep, it provides expansive space, making it ideal for bulky or oversized items. Easily moved, repositioned, or reconfigured, the shelf adapts as your workspace evolves-helping you stay organized and LEAN. American Made in Dalton, Ohio U.S.A.

Features:
  • 14-Gauge Steel Construction
  • Black Powder Coat Finish
  • Works on All Flextur™ Tool Boards
  • Patented Design


PRICE
$405.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth30 in
Height7 in
Weight37 lbs

Product Details

ColorBlack
StyleFlush Shelf
Capacity200
FinishPowder Coated
MaterialSteel
Package Quantity2
Manufacturers Part Number73529223
BrandFlextur

Warranty

Warranty1