Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233166

MPN #: 73529216

Flextur™ 15″W x 7"H Shelf, Black, Pack of 2

Product Description
Flextur™ 30" x 15" Shelf delivers dependable, heavy-duty storage for a variety of tools, parts, and supplies. Built from high-quality steel, this shelf integrates seamlessly with Flextur™'s 14-gauge metal pegboard and tool board systems, providing the durability needed for industrial environments.

At 30 inches wide and 15 inches deep, it offers expanded surface space to support larger or heavier items, helping keep your workspace organized and efficient. Easily moved or repositioned as your workflow evolves, the Shelf adapts to your needs while maintaining a clean, LEAN work environment. American Made in Dalton, Ohio U.S.A.

Features:
  • Black Powder Coat Finish
  • Works on All Flextur™ Tool Boards
  • Patented Design


PRICE
$329.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth30 in
Height7 in
Weight30 lbs

Product Details

ColorBlack
StyleFlush Shelf
Capacity200
FinishPowder Coated
MaterialSteel
Package Quantity2
Manufacturers Part Number73529216
BrandFlextur

Warranty

Warranty1