Features:
- Krowne Hose Adapter
- 3/8" x 3/8" Male NPT
- Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards
Product Details
| Type | Male NPT Hose Adapter |
| Material | Brass |
| Description | Pre-Rinse Hose To Top Of Chicago Riser Adapter |
| Color | Silver |
| Manufacturers Part Number | 21-113L |
| For Use With | Chicago Hose |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |