Sani-Lav® N14 Non-Swivel Hose Adapter, Brass, 1/2” NPT x 3/4” Hose Barb
Write a Review
|
Questions & Answers (0)
Product Description
Sani-Lav® N14 Non-Swivel Hose Adapter, Brass, 1/2" NPT x 3/4" Hose Barb
Machined brass non-swivel construction for long use and durability.
Machined brass non-swivel construction for long use and durability.
PRICE
$28.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Outlet Size | 1/2 MNPT in |
| Inlet Size | 3/4 Hose Barb in |
Product Details
| Material | Brass |
| Manufacturers Part Number | N14 |
| Max Temperature | 200° F (93.3° C) °F |
| For Use With | Nozzles and Hoses |
| Max PSI | 150 psi |
| Brand | Sani-Lav |