Krowne 21-139L - Add-On Faucet with 12" Spout
Write a Review
|
Questions & Answers (0)
Product Description
Krowne 21-139L - Add-On Faucet with 12" Spout, Low Lead
Krowne Add-On-Faucet for Pre-Rinse with 12" Spout Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards
Krowne Add-On-Faucet for Pre-Rinse with 12" Spout Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Add-On Faucet 12" |
| Material | Brass |
| Description | Add-On Faucet |
| Color | Silver |
| Manufacturers Part Number | 21-139L |
| For Use With | Pre-Rinse |
| Brand | Krowne |
Compliance & Certifications
| ADA Compliant | Yes |