Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Krowne

Model # :WBB2169745

MPN #: 21-132L

Krowne 21-132L - Pot Filler Spray Head

Product Description
Krowne 21-132L - Pot Filler Spray Head, Low Lead

Features:

  • Krowne Pot Filler Spray Valve Assembly
  • Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards


PRICE
$169.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypePot Filler Spray Head
MaterialBrass
DescriptionPot Filler Spray Head
ColorSilver
Manufacturers Part Number21-132L
BrandKrowne

Compliance & Certifications

ADA CompliantYes