Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2205584

Global Industrial™ Cardboard Corrugated Boxes, 21-3/8"L x 15-5/8"W x 6-3/8"H, Kraft - Pkg Qty 25

Product Description
Cardboard Corrugated Boxes 21-3/8" x 15-5/8" x 6-3/8" 200#/ECT-32 - 25 Pack

These sizes are used in the garment industry for shipping and storing clothing.

  • Pack clothing with or without hangers
  • Manufactured from 200#/ECT-32 kraft corrugated
  • Sold and shipped in flat bundle quantities of 25
  • These sizes are used in the garment industry for shipping and storing clothing.
  • Pack clothing with or without hangers.
  • Manufactured from ECT-32 kraft corrugated.


For help selecting the right box, click the BROCHURE tab below.
PRICE
$85.75  Sold in packages of 25 / $3.43 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
85.75
Buy 2 pkgs
81.25Save $4.50 (5%)
Buy 3+ pkgs
78.75Save $7.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length21-3/8 in
Inside Width15-5/8 in
Inside Height6-3/8 in
Weight Capacity65 lbs

Product Details

Box StyleRegular Slotted
ColorKraft
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity25
Manufacturers Part NumberB2205584
BrandGlobal Industrial