Global Industrial
Model # :WBB1638553
Global Industrial Cardboard Corrugated Boxes, 8"L x 6"W x 8"H, Kraft - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Corrugated Boxes 8" x 6" x 8"
Quality standard strength industrial Corrugated Boxes. Manufactured from 200#/ECT-32 kraft corrugated. Cartons are sold in bundle quantities and ship flat to save on storage space and shipping. Corrugated boxes are recyclable.
Quality standard strength industrial Corrugated Boxes. Manufactured from 200#/ECT-32 kraft corrugated. Cartons are sold in bundle quantities and ship flat to save on storage space and shipping. Corrugated boxes are recyclable.
PRICE
$28.75 Sold in packages of 25 / $1.15 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inside Length | 8 in |
| Inside Width | 6 in |
| Inside Height | 8 in |
| Weight Capacity | 65 lbs |
Product Details
| Box Style | Regular Slotted |
| Color | Kraft |
| Strength | 200# / ECT-32 |
| Recyclable | Yes |
| Material | Corrugate |
| Wall Type | Single |
| Package Quantity | 25 |
| Manufacturers Part Number | B1638553 |
| Brand | Global Industrial |