These sizes are used in the garment industry for shipping and storing clothing.
- Pack clothing with or without hangers
- Manufactured from 200#/ECT-32 kraft corrugated
- Sold and shipped in flat bundle quantities of 20
Model # :WBB2205583
Weights & Dimensions
| Inside Length | 21-3/8 in |
| Inside Width | 15-5/8 in |
| Inside Height | 9-1/2 in |
| Weight Capacity | 65 lbs |
Product Details
| Box Style | Regular Slotted |
| Color | Kraft |
| Strength | 200# / ECT-32 |
| Recyclable | Yes |
| Material | Corrugate |
| Wall Type | Single |
| Package Quantity | 20 |
| Manufacturers Part Number | B2205583 |
| Brand | Global Industrial |