- Manufactured from 200#/ECT-32 kraft corrugated (unless otherwise noted)
- Corrugated boxes are recyclable
- Cartons are sold in bundle quantities of 25 and ship flat to save on storage space and shipping
- For help selecting the right box, click the BROCHURE tab below.
- These Boxes are the industry standard!
Global Industrial
Model # :WBB1638513
Global Industrial Cardboard Corrugated Boxes, 8"L x 5"W x 3"H, Kraft - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Cardboard Corrugated Boxes 8" x 5" x 3" 200#/ECT-32 - 25 Pack
PRICE
$20.50 Sold in packages of 25 / $0.82 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inside Length | 8 in |
| Inside Width | 5 in |
| Inside Height | 3 in |
| Weight Capacity | 65 lbs |
Product Details
| Box Style | Regular Slotted |
| Color | Kraft |
| Strength | 200# / ECT-32 |
| Recyclable | Yes |
| Material | Corrugate |
| Wall Type | Single |
| Package Quantity | 25 |
| Manufacturers Part Number | B1638513 |
| Brand | Global Industrial |