Nexel
Model # :WBP74GX4
Nexel® Poly-Green® Epoxy Post 74"H Leveler Installed - 4 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Nexel® P74G Poly-Green® Epoxy Post 74"H Leveler Installed
Build or add on to your shelving with additional posts that make for limitless configurations. Numbered marks make shelf leveling easy and fast at 1" increments. Includes factory installed floor leveler and plastic top cap. Green Epoxyis a durable finish that handles temperature and moisture extremes well. NEXGuard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. Limited fifteen year warranty against rust and corrosion.
Build or add on to your shelving with additional posts that make for limitless configurations. Numbered marks make shelf leveling easy and fast at 1" increments. Includes factory installed floor leveler and plastic top cap. Green Epoxyis a durable finish that handles temperature and moisture extremes well. NEXGuard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. Limited fifteen year warranty against rust and corrosion.
PRICE
$62.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 74 in |
| Diameter | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Stationary |
| Finish | Poly-Green® |
| Material | Steel |
| Package Quantity | 4 |
| Color | Green |
| Manufacturers Part Number | P74GX4 |
| Brand | Nexel |