Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safety Switches

Safety switches feature manual operation and lockout/tagout compatibility, ensuring immediate power disconnection in critical situations. They come in various types, such as emergency stop switches, guard locking interlock switches, foot switches, and more, customized to meet specific safety requirements. Made from sturdy materials, they are used in industrial facilities, commercial buildings, construction sites, and more.
225 Results

IDEM Safety Rope Pull Switch

IDEM Safety Rope Pull Switch
IDEM safety rope pull switches are designed to protect conveyor lengths. These safety switches can be used for various size conveyors, and different fittings are available. Made from durable materials for years of heavy-duty use. Safety switches are ideal for any industrial or warehouse applications.
CompareImageCircuitsDescriptionMaterialTypeVoltageModel #Price
IDEM 142059B GLS Rope Pull Switch W/LED, 2NC 2NO, 110/120v ac., Die Cast
2NC 2NO
Safety Rope Pull Switch W/LED
Die Cast
GLS
110/120 V
WBB1514854$265.00
IDEM 142053 GLS Rope Pull Switch, 2NC 2NO, 1/2NPT, Die Cast
2NC 2NO
Safety Rope Pull Switch
Die Cast
GLS
-
WBB1514509$229.95
IDEM 141002A GLHD Rope Pull Switch W/E Stops/LED, 4NC 2NO, 1/2NPT, Die Cast
4NC 2NO
Safety Rope Pull Switch W/E Stops & LED
Die Cast
GLHD
24 V
WBB1511092$484.92
IDEM 142059A GLS Rope Pull Switch W/LED-STD Act, 2NC 2NO, Die Cast
2NC 2NO
Safety Rope Pull Switch W/LED
Die Cast
GLS
24 V
WBB1514823$258.14
IDEM 142063 GLS Rope Pull Switch W/E Stops, 3NC 1NO, 1/2NPT, Die Cast
3NC 1NO
Safety Rope Pull Switch W/E Stops
Die Cast
GLS
-
WBB1514783$251.27
IDEM 142010 GLS Rope Pull Switch W/E Stops, 2NC 1NO, 1/2NPT, Die Cast
2NC 1NO
Safety Rope Pull Switch W/E Stops
Die Cast
GLS
-
WBB1514749$229.58
IDEM 141006B GLHL Rope Pull Switch W/E Stops/LED, 4NC 2NO, 110/120v, 1/2NPT, Die Cast
4NC 2NO
Safety Rope Pull Switch W/E Stops & LED
Die Cast
GLHL
110/120 V
WBB1512464$304.40
IDEM 143006 GLM Rope Pull Switch W/E Stops, 2NC 1NO, 1/2NPT
2NC 1NO
Safety Rope Pull Switch W/E Stops
Die Cast
GLM
-
WBB1512140$208.92
IDEM 142002 GLS Rope Pull Switch, 2NC 1NO, 1/2NPT, Die Cast
2NC 1NO
Safety Rope Pull Switch
Die Cast
GLS
-
WBB1514291$205.95
IDEM 143002 GLM Rope Pull Switch, 2NC 1NO, 1/2NPT
2NC 1NO
Safety Rope Pull Switch
Die Cast
GLM
-
WBB1514241$181.43
Showing 1-10 of 28 results

IDEM E-Stop Switches

IDEM E-Stop Switches
IDEM E-stop switches are designed to provide emergency shutoff capabilities for any machines or conveyors. These switches are made with heavy duty materials to ensure long lasting use. Some models feature a safety lid for extra anti-tamper protection. Ideal for a wide range of industrial applications.
Showing 1-10 of 15 results

IDEM Guard Locking Switches

IDEM Guard Locking Switches
IDEM guard locking switches have a lock mechanism that keeps the guard closed until the hazard is removed. These safety switches are made from heavy-duty materials such as stainless steel, die-cast & polyester for long-lasting use. Ideal for a variety of industrial applications.
Showing 1-10 of 17 results

IDEM Safety Limit Switches and Relays

IDEM Safety Limit Switches and Relays
IDEM safety limit switches and relays provide a range of preventative safety solutions. Relays can be used in combination with various safety switches and are designed to check the switch contacts. Safety limit switches can be used to sense position of different moving applications. Made from heavy-duty materials for years of long lasting durability. Ideal for any industrial applications.

IDEM Magnetic Non Contact Switch

IDEM Magnetic Non Contact Switch
IDEM non-contact magnetic safety switches are designed to interlock guard doors and help increase workplace safety. These switches have a wide sensing distance and high tolerance to misalignment. Most models are made from stainless steel for long-lasting durability. Ideal for environments with high switching capacity or high-pressure chemical or water hosing.
Showing 1-10 of 23 results

IDEM Tongue Interlock Safety Switch

IDEM Tongue Interlock Safety Switch
IDEM tongue interlock safety switches are used for position interlock detection on small moving guards. Designed to fit into compact spaces, these safety switches are easy to install and are suitable for a variety of industrial applications. Safety switches are made from durable materials such as steel or polyester to help them withstand years of heavy duty use.
Showing 1-10 of 13 results

IDEM Coded Non Contact Switch

IDEM Coded Non Contact Switch
IDEM Non contact coded safety switches have a wide sensing distance and provide reliable detection and actuation. These safety switches are designed with heavy duty materials and have no moving parts which helps ensure long lasting performance. Ideal for any food processing, packaging, or pharmaceutical industries.
Showing 1-10 of 13 results

IDEM RFID Coded Non Contact Switch

IDEM RFID Coded Non Contact Switch
IDEM RFID coded non contact switches are designed to increase safety measures in many industrial applications. These safety switches are tamper resistant and can withstand environments where high pressure cleaning is a requirement. Each model has a unique code that is virtually impossible to override, making them ideal for areas with many interlocking doors.