Dexter Russell 21008 - 7 Piece Soft Grip Wooden Block Set, White Handle
Write a Review
|
Questions & Answers (0)
Product Description
SG sets (7pc wood Block) The standard in non-slip and comfortable design for demanding kitchen environments. Soft rubber grips reduce stresses that may cause fatigue and common wrist injuries like carpal tunnel syndrome. Blades are manufactured from proprietary Dexsteel™ stain-free, high-carbon steel and are individually ground and honed. Diamond sharpener included to maintain knife edges. Set includes wooden storage block. Items marked with the NSF logo are NSF Certified.
PRICE
$199.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4-1/2 |
Product Details
| Type | Stamped |
| Handle Material | Santoprene® |
| Made in the USA | Yes |
| Material | Stain-free, High Carbon Steel |
| Description | Sofgrip Block Set - 7 Piece |
| Handle Color Family | White |
| Series | Dexter Traditional |
| Manufacturers Part Number | 21008 |
| Brand | Dexter Russell |
Warranty
| Warranty | Lifetime |