Dexter Russell 29313 - Scalloped Bread Knife, High Carbon Steel, Black/Gray Handle, 8"L
Write a Review
|
Questions & Answers (0)
Product Description
Scalloped Edge A patented, state-of-the-art handle design offers both comfort and control. Soft-to-the-touch, and with the firmness you need, plus a modern, attractive look. Dexter scalloped blades are manufactured from proprietary Dexsteel™ stain-free, high-carbon steel and are individually ground to create specially designed scallops forming multiple sharp cutting edges. The points of the scallops easily break through tough rinds and pierce the firm skin of fruits and vegetables and also protect the sharp cutting edges. After breaking through the tough outer surface, the curved scalloped edges slice through soft interiors without damaging them. Made in USA. Items marked with the NSF logo are NSF Certified.
PRICE
$23.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3/8 |
| Blade Length | 8 in |
Product Details
| Type | Stamped |
| Handle Material | Polypropylene/Santoprene® |
| Series | Dexter V-Lo |
| Made in the USA | Yes |
| Material | High Carbon Steel |
| Description | Bread Knife |
| Handle Color Family | Black/Gray |
| Manufacturers Part Number | 29313 |
| Brand | Dexter Russell |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | NSF |