Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dexter Russell

Model # :WBB2084570

MPN #: 10833

Dexter Russell 10833 - Oyster Knife, Boston Pattern, High Carbon Steel, Stamped, White Handle, 4"L

Product Description
The foremost standard for professional cutlery. A textured, slip-resistant, easy-to-clean polypropylene handle withstands both high and low temperatures. An impervious blade-to-handle seal provides the utmost in sanitary performance. Blades are manufactured from proprietary Dexsteel™ stain-free, high-carbon steel, are precision ground for durability, and excel in commercial use. Made in USA. Items marked with the NSF logo are NSF Certified.

PRICE
$18.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Weight3/16
Handle Length4 in
Blade Length4 in

Product Details

Handle MaterialPolypropylene
TypeStamped
SeriesDexter Sani-Safe
Made in the USAYes
MaterialHigh Carbon Steel
DescriptionOyster Knife
Handle Color FamilyWhite
Manufacturers Part Number10833
BrandDexter Russell

Warranty

WarrantyLifetime

Compliance & Certifications

CertificationsNSF