Josam 21502-Z Large Sump Roof Drain w/Poly Dome and 2" No-Hub Outlet
Write a Review
|
Questions & Answers (0)
Product Description
Josam 21502-Z Large Sump Roof Drain w/Poly Dome and 2" No-Hub Outlet
Cast iron roof drain, large polypropylene locking dome, WEJLOC® non-puncturing clamp ring with integral gravel stop, large sump with wide roof flange and bottom outlet. Used on roofs of any size, for any type of construction. Large slotted dome provides 124 sq. inches of free area for quick drainage of rainwater and protects the drain sump and connected piping from debris.
Cast iron roof drain, large polypropylene locking dome, WEJLOC® non-puncturing clamp ring with integral gravel stop, large sump with wide roof flange and bottom outlet. Used on roofs of any size, for any type of construction. Large slotted dome provides 124 sq. inches of free area for quick drainage of rainwater and protects the drain sump and connected piping from debris.
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2" |
Product Details
| Material | Cast Iron |
| Package Quantity | 1 |
| Description | Large Sump Roof Drain w/Poly Dome |
| Color | Green |
| Manufacturers Part Number | 21502-Z |
| Brand | Josam |