Bimba-Mead Filter/Regulator MGAFR300-10-SM, Auto Drain, Polycarb. Bowl W/Metal Bowl Guard, 3/8" NPT
|
Questions & Answers (0)
Product Description
Bimba-Mead Filter/Regulator MGAFR300-10-SM, Auto Drain, Polycarbonate Bowl W/Metal Bowl Guard, 3/8" NPT
MGAFR300-10-SM pneumatic filter regulator combo, 1/8 inch NPT ports, semi-automatic drain, locking adjustment knob, integral pressure gauge, and mounting bracket included.
MGAFR300-10-SM pneumatic filter regulator combo, 1/8 inch NPT ports, semi-automatic drain, locking adjustment knob, integral pressure gauge, and mounting bracket included.
PRICE
$109.95
1
1
Ships in 36 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-5/6 in |
| Width | 2 in |
| Height | 8-7/8 in |
| NPT outlet | 3/8 in |
| Port Size | 3/8 in |
Product Details
| Bowl Type | Polycarbonate & Metal Bowl Guard |
| Type | Relieving Regulators With Push To Lock Adjustment Knobs |
| Drain Bowl Capacity | 8.7 Fl. oz. |
| Series | MGFR |
| Proof Pressure | 40μ psi |
| Pressure | 23 to 120 PSI psi |
| Max PSI | 145 psi |
| Temperature Range | 41 to 140 °F |
| Fluid | Air |
| Drain Type | Auto |
| Material | Aluminum |
| Micron Rating | 40 mic |
| Description | Filter/Regulator |
| Manufacturers Part Number | MGAFR300-10-SM |
| Brand | Bimba-Mead |