Oatey 78042 2" PVC Roof Drain with Cast Iron Dome & Dam Collar
Write a Review
|
Questions & Answers (0)
Product Description
Oatey 78042 2" PVC Roof Drain with Cast Iron Dome & Dam Collar
The Oatey Roof Drain offers superior drainage with robust debris protection. A dome free-flow area over 200 square inches, available in cast iron or plastic domes with gravel guard.
The Oatey Roof Drain offers superior drainage with robust debris protection. A dome free-flow area over 200 square inches, available in cast iron or plastic domes with gravel guard.
PRICE
$89.95
3
3
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2" |
Product Details
| Manufacturers Part Number | 78042 |
| Material | PVC |
| Package Quantity | 1 |
| Description | Roof Drain W/Cast Iron Dome & Dam Collar |
| Brand | Oatey |