Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB1504131

MPN #: 2180-00232

2180-00232 BlinkerSign® Flashing LED Pedestrian Crossing Sign W11-2, 36"W, Solar

Product Description
2180-00232 BlinkerSign® Flashing LED Pedestrian Crossing Sign W11-2, 36"W, Solar

BlinkerSign®Flashing LED signs are MUTCD compliant, edge lit signs engineered to capture driver's attention and increase crosswalk safety while utilizing highly visible amber LEDs. Pedestrian (W11-2) BlinkerSign®signs flash 24/7 and are powered with a 13 watt solar panel to provide continuous operation. These high quality signs are manufactured using 3M™ Diamond Grade Sheeting with an anti-graffiti overlay making them the most durable signs on the market. Each BlinkerSign®is visible up to two miles away and automatically adjust LED brightness based upon ambient light maintaining optimal LED output and extending battery life.

Features:
  • MUTCD compliant
  • Environmentally sealed, high out LED with 100,000 hour life expectancy
  • 13W solar panel and 14Ah of battery delivers up to 30 days of autonomy
  • Enclosed wiring protects against inclement weather, tampering and vandalism
  • Lightweight, fully assemble design makes installation simple
  • Comes with installation tool, instructions and user guide. Pole and pole mounting brackets sold separately


PRICE
$2,049.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth7 in
Height36 in

Product Details

Battery Type14 Ah
Sign ShapeRectangle
Sign LegendPedestrian Crossing
Battery LifeUp to 5 Years
ColorYellow
Power SourceSolar
Mounting LocationMounting Holes
MaterialAluminum
DescriptionBlinkerSign® Flashing LED Pedestrian Crossing Sign W11-2
Package Quantity1
Manufacturers Part Number2180-00232
LED TypeHigh output envrionmnetally sealed LED
Reflective Type3M Diamond Grade Cubed (DG3) Sheeting)
LED Color FamilyAmber

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsMUTCD