Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tapco

Model # :WBB3786610

MPN #: 303051

Tapco® Blinkersign® Stop, 24/7 Flashing Solar, 16" LED, 24"W x 24"H, Red/White

Product Description
BlinkerStop® LED STOP Signs provide greater awareness for high-risk and high-incident intersections where static signs are ineffective, reducing blow-throughs up to 52.9%.

Tapco's® BlinkerSign® LED Signs combine flashing perimeter LEDs and 3M DG³ reflective sheeting, resulting in the most visible signage available. With selectable power options, including an eco-friendly solar panel and battery package or convenient 120VAC, BlinkerSign® LED Signs are capable of increasing roadway compliance in any application. Variable diming circuitry measures the available light and adjusts the LED flash brightness accordingly. BlinkerStop® LED STOP Signs are programmed to flash 24/7.

Features:
  • High-power LEDs are visible more than 1 mile away and heighten driver awareness in bright daylight, night, fog, rain and snow
  • Visibility is broken into daytime and night time
  • Lightweight unit comes fully assembled, making installation onto any new or existing sign post quick and easy
  • Fully encapsulated wiring protects against inclement weather, tampering and vandalism
  • Solar and AC power options enable work in any situation
  • Proudly made in the USA
  • MUTCD 11th Edition Compliant"


PRICE
$2,579.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth2 in
Height24 in

Product Details

Sign ShapeOctagon
Sheeting3M Diamond Grade Cubed (DG3)
Sign LegendStop
ColorRed/White
Power SourceSolar
Mounting LocationPost
Includes16 Red LED's, Solar Panel
MaterialAluminum
Package Quantity1
Legend HeadingStop
Manufacturers Part Number303051
LED Color FamilyRed
BrandTapco

Warranty

Warranty3 Years Batteries, 5 Year workmanship, 2 Years Solar Panels (If Applicable) yr