21' Aluminum Team Bench, Backless, Surface Mount
Write a Review
|
Questions & Answers (0)
Product Description
21' team bench with galvanized steel surface mounting frames and a 10" wide anodized seat plank. This product has Warranty of 5 Years.
PRICE
$929.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 252 in |
| Width | 12 in |
| Height | 17 in |
| Seat Length | 252 in |
| Seat Width | 10 in |
| Seat Height | 17 in |
Product Details
| Assembly Required | Yes |
| Type | Flat Bench |
| Frame Color Family | Silver |
| Color | Silver |
| Number of Seats | 14 |
| Finish Type | Clear Coat |
| Material | Aluminum |
| Frame Material | Steel |
| Manufacturers Part Number | BE-PE02100 |
| Mounting Style | Surface |
| Collection | Team |
| Brand | National Recreation Systems |
Warranty
| Warranty | 5 Years yr |