15' Aluminum Team Bench with Back, Surface Mount or Portable
Write a Review
|
Questions & Answers (0)
Product Description
15' Aluminum Team Bench with Back, Surface Mount
15' surface mounting team bench with aluminum frames, 10" anodized aluminum seat and backrest
15' surface mounting team bench with aluminum frames, 10" anodized aluminum seat and backrest
PRICE
$1,039.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 180 in |
| Width | 24 in |
| Height | 32 in |
| Seat Length | 180 in |
| Seat Width | 10 in |
| Seat Height | 17 in |
Product Details
| Assembly Required | Yes |
| Type | Backed Bench |
| Frame Color Family | Silver |
| Color | Silver |
| Number of Seats | 10 |
| Finish Type | Clear Coat |
| Material | Aluminum |
| Frame Material | Aluminum |
| Manufacturers Part Number | BE-DG01500 |
| Mounting Style | Surface |
| Collection | Team |
| Brand | National Recreation Systems |
Warranty
| Warranty | 5 Years yr |