Replacement galvanized steel rollers for Global Industrial gravity conveyors. 1.9" Diameter, 21" L rollers. For use with conveyor models 293196, 293197, 293198, 293202, 293203, and 293204.
Model # :WB293180
Global Industrial 21" Replacement Roller, 1.9" Dia., Galvanized Steel, Pack of 10
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Gauge | 16 |
| Roller Diameter | 1.9 in |
| Between Frame Width | 21 in |
Product Details
| Assembly Required | No |
| Type | Replacement Roller |
| Material | Galvanized Steel |
| Package Quantity | 10 |
| Brand | Global Industrial |
Related Products
✓ For use with Global Industrial™ Light-Duty Gravity Conveyors ✓ Durable steel construction for long-lasting use ✓ Contains (10) 22"L replacement rollers per pack Constructed from 18-gauge galvanized steel, these 22"L replacement rollers are a perfect fit for your Global Industrial™ Light-duty Gravity Conveyor.
✓ Free-spinning gravity rollers ✓ 3300 lb. capacity ✓ Easily moves heavy packages Keep things moving with this Global Industrial™ Straight Roller Conveyor. Engineered with a galvanized steel roller, this conveyor has a weight capacity of 3300 lbs., making it easier than ever to move heavy packages or containers down the line. Designed with free-spinning gravity rollers for improved speed and overall efficiency, this 24" wide conveyor is ideal for use in shipping/receiving, manufacturing, and packing facilities. Patent Pending. 3" roller centers Connect ...
✓ 24" overall width (OAW) ✓ Tapered Rollers ✓ 12-gauge powder-coated steel Keep things moving this Global Industrial™ Curved Gravity Conveyor. Featuring a 90-degree curve, this 24" OAW conveyor directs product flow to workstations and around obstructions. Designed with tapered rollers to improve overall speed and efficiency, this curved conveyor is ideal for use in shipping/receiving, manufacturing, and packing facilities. Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up ...
✓ Easily connects with other conveyor sections ✓ Precision steel rollers ensure efficient & reliable material movement ✓ Durable steel construction The Global Industrial™ Light-Duty Gravity Roller Conveyor is an ideal solution for efficiently moving heavy materials throughout your facility. Built for durability, this 18"W straight conveyor is made from 12-gauge steel and features a modular design that allows it to easily connect to other sections for a customized layout. It has a 940 lb. weight capacity and is equipped with is equipped with ...
✓ Free-spinning gravity rollers ✓ 800 lb. capacity ✓ Easily moves heavy packages Keep things moving with this Global Industrial™ Straight Roller Conveyor. Engineered with a galvanized steel roller, this conveyor has a weight capacity of 800 lbs., helping you move heavy packages and containers down the line. Designed with free-spinning gravity rollers that improve overall speed and efficiency, this 18" wide conveyor is ideal for use in shipping/receiving, manufacturing, and packing facilities. Patent Pending. 6" roller centers 1.9" dia. x 16 ga. ...