Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2950962

MPN #: 221104

Allpoints 22-1104 7" Door Latch with Strike - Curved Handle and Adjustable Offset

Product Description
  • Mechanical Latch W/Strike, Polished Chrome
  • Curved Handle, No Lock
  • Offset 5/8" To 1-1/4"
  • Length 7"
  • Width 2-3/32"
  • Outside Screw Centers 13/16" X 1-1/2"
  • Strike W/3 Holes, Mount Hole Centers 29/32" X 1-1/2"
  • With Hex-Head Bolt Adjustment.
  • R30-9140-5/8
  • For Series: 9140, 2818
PRICE
$73.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number221104
TypeHardware
BrandAllPoints