Qorpak® 22.75 x 50mm 10ml Amber Glass Crimp Neck Serum Vial w/20mm Neck Finish, 800PK
Write a Review
|
Questions & Answers (0)
Product Description
These Borosilicate Glass Crimp-Top Serum Vials are suitable for lyophilization & packing & storing samples, plasma, media, vaccines, & pharmaceuticals. Package Quantity of 800.
PRICE
$399.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 10-7/8 in |
| Height | 11-5/8 in |
| Weight | 22 |
| Size | 22.75 x 50mm |
| Diameter | 22.75mm |
Product Details
| Neck Finish | 20mm |
| Color | Amber |
| Capacity | 10ml ml |
| Closure Type | Vial Only |
| Material | Amber Borosilicate |
| Description | Crimp Neck Serum Vial |
| Package Quantity | 800 |
| Manufacturers Part Number | 235281 |
| Brand | Qorpak |