Qorpak® 2ml Amber Glass Std Open Screw Thread Vial w/8-425 Neck Finish, Vial Only, 1000PK
Write a Review
|
Questions & Answers (0)
Product Description
Borosilicate glass Screw Thread Chromatography Vials with large opening are for robotic arm samplers. Package Quantity of 1000.
PRICE
$229.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 5-1/2 in |
| Height | 7-1/2 in |
| Weight | 7 |
| Diameter | 12mm |
Product Details
| Neck Finish | 8-425 |
| Color | Amber |
| Capacity | 2ml ml |
| Closure Type | Vial Only |
| Material | Amber Borosilicate |
| Description | Standard Opening Screw Thread Vial |
| Package Quantity | 1000 |
| Manufacturers Part Number | VG21102-112 |
| Brand | Qorpak |