Justrite 22 Gal. Acid Corrosive Cabinet, Self-Close, 2 Door, 35"W x 22"D x 35"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Keep solvents close-at-hand by taking advantage of undercounter space. Undercounter Cabinets for corrosives provide quick access at workstations by utilizing often unused undercounter space. Cabinet is sized and fitted with a 3-1/2"h x 2-1/2"d kickplate to mount flush with cabinetry. Dual vents with flash arresters are located on the back wall for easy connection if ventilation is needed. Internal leveling feet adjust on 1-1/8" centers for alignment on uneven floors. Cabinet height raises 5/8" with leg levers fully extended. Includes a limited warranty of 10 years.
PRICE
$1,854.26
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35 in |
| Depth | 22 in |
| Height | 35 in |
| Weight | 194 lbs |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Number of Adjustable Shelves | 1 |
| Door Type | Self Close |
| Material | Steel |
| Number of Shelves | 1 |
| Construction Type | Assembled |
| Manufacturers Part Number | 892322 |
| Brand | Justrite |
| Type | Acid Corrosive Cabinet |
| Shelf Capacity | 350 lbs |
| Color | Blue |
| Series | Sure-Grip EX |
| Handle Type | Recessed |
| Style | Undercounter |
| Capacity | 22 gal |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 2 |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | FM, NFPA 30, NFPA 1 |