Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WB298444

MPN #: 24180

Justrite 8.5 Gallon Poly Acid Cabinet, Manual Close, 2 Door, 36"W x 25"D x 35"H, Blue

Product Description
Blue Poly Corrosive/Acid Cabinet, Capacity Thirty-Six 2.5L Bottles

Safely store strong acids or bases with confidence in this sturdy, completely metal-free poly cabinet, and never worry about corrosion. The cabinet boasts a large interior, offering high capacity storage. Included is an adjustable shelf with a 125 lbs. capacity. Shelf adjusts on 3" increments, giving this cabinet more flexibility in optimizing container storage. The fully integrated sump has an 8.5 gallon (32-L) capacity. The integrated leak-proof sump seconds as a bottom shelf. Recessed channels in the shelf and base help direct spills to the back of the cabinet and down into the sump. For easy identification, the cabinet comes with three application-specific labels identifying contents to safely store and segregate incompatible chemicals. The labels are ACID, BASE and CORROSIVE. Use the cabinet for stand-alone storage and take advantage of the grooved top work surface, or stack cabinets on top of each other to save floor space. Doors accept a padlock (not included) for extra security.

PRICE
$1,596.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth25 in
Height35 in
Weight86 lbs

Product Details

TypeAcid Corrosive Cabinet
Shelf Capacity125 lbs
Number of Adjustable Shelves1
ColorBlue
Door TypeManual Close
StyleStandard
Capacity(36) 2-1/2 Liter Bottles
Number of Doors2
Number of Shelves1
MaterialPolyethylene
Construction TypeAssembled
Manufacturers Part Number24180
Number of Fixed Shelves1
Base TypeFrame
BrandJustrite

Warranty

Warranty1 yr