Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cosco

Model # :WBB3153156

MPN #: 20922T1ASE

COSCO® 22' Type IA Multi-Position Aluminum Step Ladder, 9 Step, 300 lb. Capacity

Product Description
Elevating convenience to new levels, the COSCO® Articulating Ladder is a versatile 5-in-1 solution for various tasks. From gutter maintenance to stairwell decor adjustments, it effortlessly transitions between positions without the need for tools. With a Multi-Position Ladder System, it achieves a Max Reach of up to 22-ft in the wall ladder position. This transformative ladder offers 4 step ladder positions, 7 extension ladder heights, 7 stairway ladder positions, 3 scaffold heights, and 3 wall ladder heights. Engineered with flared legs, replaceable slip-resistant feet for superior stability, and a locking hinge in the closed position for enhanced safety. Complies with ANSI Type 1A Extra Heavy Duty Industrial Work Load, featuring a 300 lb. rating. Max Reach based on a 5 ft. 6-inch person with a vertical 12-inch reach.

Features:
  • Convenient: Five ladders in one - Step ladder, Extension ladder, Scaffold, Stairway ladder, and Wall ladder
  • Easy to Use: Easily converts to any position without tools and folds flat for storage
  • Stable and Secure: Slip-resistant rungs and feet with a locking hinge design and large spring locking levers
  • Commercial Grade: Aircraft grade aluminum construction
  • Warranty: COSCO® offers a 10 Year Limited warranty and replacement parts to keep your ladder working a Lifetime
  • Usage Grade: Commercial
  • Usage: Indoor/Outdoor
  • Weight Capacity: 300 lbs


PRICE
$389.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24-15/16
Width8-11/16 in
Height66-5/8
Weight Capacity300 lbs
Weight40.6 lbs
Height to Top Step/Platform66-5/8 in

Product Details

Assembly RequiredNo
Number of Steps9
ColorSilver
Duty RatingType IA
MaterialAluminum
DescriptionMulti-Position Step Ladder
Manufacturers Part Number20922T1ASE
BrandCosco

Compliance & Certifications

CertificationsANSI