The 378 Aluminum 8-foot Step Ladder has a duty rating of 300 pounds yet is lightweight and easy to transport. The Tool-Tra-Top™ has a drill holster, convenient tray for tools/paint and small parts. There is also a sturdy molded paint can hanger on the backside of the top. The Spill-Proof® pail shelf has a rag rack and holds a gallon paint can and automatically closes with the ladder. There is a full set of horizontals on the rear section. The Traction-Tred® steps are slip resistant and double riveted.
Werner 8' Type 1A Aluminum Step Ladder - 378
Write a Review
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$235.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 in |
| Width | 26 in |
| Height | 96 |
| Weight Capacity | 300 lbs |
| Weight | 22.5 lbs |
| Height to Top Step/Platform | 8' in |
Product Details
| Assembly Required | No |
| Number of Steps | 8 |
| Color | Gray |
| Duty Rating | 1A |
| Material | Aluminum |
| Manufacturers Part Number | 378 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI & OSHA |