Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2318842

Global Industrial™ Paint Booth Ring Panel Air Filter, MERV 8, 22"W x 16"H x 1"D - Pkg Qty 24

Product Description
The ring panel paint filters incorporate distinct filter layers, permanently heat-sealed around a galvanized internal wire frame in a space-saving flat format. The filters approach or exceed the performance and service life of a shallow pleated filter. The filters are linkable and self-gasketing, friction-fit frames can often eliminate the need for extra mounting hardware.

Features:
  • Self-gasketing design prevents air by-pass
  • Will not promote microbial growth
  • Can be used as a pre-filter
  • Media is non-allergenic, unaffected by moisture, humidity and most corrosive chemicals
  • Sleeve rolls available without galvanized steel frame


PRICE
$213.60  Sold in packages of 24 / $8.90 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Height16 in
Nominal Height16 in
Nominal Depth1 in
Nominal Width22 in
Resist In. W.G. 300 FPM0.28

Product Details

TypePaint Booth Ring Panel Filter
FrameMetal Ring
Average Arrestance Percent30-35%
Package Quantity24
Manufacturers Part NumberB2318842
MERV8
Media Type3 - Ply Synthetic
BrandGlobal Industrial