Global Industrial
Model # :WBB40541
Global Industrial Domed PVC Shrink Bags, 100 Ga., 22"W x 22"L, Clear, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These flat shrink film bags are ideal for gift baskets. They are made of clear 100 Ga thickness PVC for lasting durability and dependability. These bags are easy to use by simply placing product in them and shrinking with a heat gun. There are 100 bags per pack. Fits baskets up to 13" in diameter and 22" in height.
PRICE
$74.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 22 in |
| Weight | 0.1 lbs |
| Gauge | 100 ga |
Product Details
| Material | PVC |
| Package Quantity | 100 |
| Color | Clear |
| Manufacturers Part Number | B40541 |
| Brand | Global Industrial |
| Recyclable | No |