Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Econoco

Model # :WBB386871

MPN #: BH28/MAB

22" x 28" Bulletin Sign Holder w/ Flat Base - Matte Black

Product Description
60" High, popular widely used metal floor standing bulletin sign holder. Perfect for any retail setting, including department stores, specialty stores, discounters, banks, hotels or hospitals. Channel width is 1/4".

PRICE
$70.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Height60 in

Product Details

TypeFlat Base
ClassBulletin Signholders
FinishMatte Black
LineBulletin Signholders
Package Quantity1
DescriptionBulletin Sign Holder with Flat Base
ColorBlack
Manufacturers Part NumberBH28/MAB
BrandEconoco