Utility Sign display provides a cost effective and convenient way to display signs and messages retail stores, facilities, airports and much more. Features a steel chrome plated pole, a black base and black sign frame which can be displayed either portrait or landscape. Sign display provides a professional and attractive presentation for your signage. Adjustable height makes this a great choice for displaying information near bulk areas adjusts 48 inches to 70 inches for versatile signage display. Due to the small footprint of the shovel base you can position this sign holder in all sorts of scenarios such as pallet displays, directional signage, and warehouses.
Features:
- Insert Size: 11"w x 7"h
- Adjustable height: 48"-70"h
- Heavy 10" diameter base
- Load sign on short Side
- Ships flat and assembles in minutes
- Flat weighted base will stand alone or fit under displays
- Weight: 12 LBS
Part Number: UTIL48 SF117