Econoco, Linea 5.5 in L x 7 in. H Statuary Bronze Counter-Top Sign Holder - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
The Linea Collection of fixtures is constructed of 1" square tubing. It's sleek design blends into the background to highlight garments with ease. This counter-top sign holder sits easily on any table or other flat surface. The sign holder sits on 2" tall stems and a weighted 3" x 5" base.
PRICE
$28.40 Sold in packages of 4 / $7.10 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 5-1/2 in |
| Height | 7 in |
Product Details
| Material | Constructed of 1" square tubing |
| Package Quantity | 4 |
| Description | Linea Statuary Bronze Counter-Top Sign Holder |
| Color | Brown |
| Manufacturers Part Number | LNSH4A |
| Casters | No |
| Brand | Econoco |
Warranty
| Warranty | 1 year against defects |