22" x 28" Bulletin Sign Holder w/ Rectangular Tubing Base - Matte Black
|
Questions & Answers (0)
Product Description
56" High, popular, widely used metal floor standing bulletin sign holder. Perfect for any retail setting, including department stores, specialty stores, discounters, banks, hotels or hospitals. Channel width is 1/4".
PRICE
$83.95
1
1
Available on or around 11/19/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Height | 56 in |
Product Details
| Type | Rectangular Tubing Base |
| Class | Bulletin Signholders |
| Finish | Matte Black |
| Line | Bulletin Signholders |
| Package Quantity | 1 |
| Description | Bulletin Sign Holder with Rectangular Tubing Base |
| Color | Black |
| Manufacturers Part Number | BH30/MAB |
| Brand | Econoco |