22" x 28" Double Bulletin Sign Holder w/ Rectangular Tubing Base - Matte Black
Write a Review
|
Questions & Answers (0)
Product Description
60" High, popular, widely used metal floor standing bulletin sign holder. Perfect for any retail setting, including department stores, specialty stores, discounters, banks, hotels or hospitals.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Height | 60 in |
Product Details
| Type | Rectangular Tubing Base |
| Class | Bulletin Signholders |
| Finish | Matte Black |
| Line | Bulletin Signholders |
| Package Quantity | 1 |
| Description | Double Bulletin Sign Holder with Rectangular Tubing Base |
| Color | Black |
| Manufacturers Part Number | BH55/MAB |
| Brand | Econoco |