Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB2346854

MPN #: 430

Forney 220 ST PRO Welder, 120/230V, DC, 5-220A, 60Hz, Green

Product Description
The Forney 220 ST PRO Stick/DC TIG welder is built with the professional in mind. Ideal for experienced metalworkers, this powerful machine was designed with a low starting amperage of 5 AMPS, and features pulse controls that allow the operator to regulate welds on thin material. The 220 AMPS of welding power support welds up to 1/2", and dual-voltage capabilities allow you to take this machine anywhere you need to weld. From farms to construction sites, this Stick and TIG welder will get the job done on solid steel, cast iron, steel, and stainless steel!

Includes:
  • 15 ft (4.57m) Ground Clamp with cable
  • 15ft (4.57m) Electrode Holder with cable
  • 15 ft (4.57m) Input power cable


PRICE
$1,849.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width7-3/8 in
Height12-3/8 in
Weight32 lbs

Product Details

Duty Cycle35% @ 220A
ColorGreen
Amperage220 A
Hertz60 Hz
PolarityDC
ProcessDC TIG & Stick Welder
Voltage120/230 V
Phase1
Single Pass Capacity3/8"
Manufacturers Part Number430
Output5 - 220A BTU
BrandForney

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsCSA