Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB2298240

MPN #: 309

Forney 140 MIG Welder - 30-140A - 120V - 1/4" Welding Capacity

Product Description
The Forney 140 MIG welder is easy to use with fast disconnect to swap out torch and clean the liner. Runs off of household 120-volt power. Applications include do-it-yourself, metal fabrication, maintenance and repair, farm and ranch and automotive. Features a larger cabinet for easy access to 4" (1-2 lbs.) and 8" (10-11 lbs.) spools, upgraded cast aluminum wire drive system and geared idler and drive roll with better de-spooler.

Specifications:
  • Dimensions: 27-1/4" x 16" x 11.63"
  • Weight: 66 lbs.
  • Processes: MIG (GMAW); Flux Cored (FCAW)
  • Input power: 120-volt
  • Amerage range: 30-140 AmpS
  • Wire diameter range: .024" - .035"
  • Plate thickness range: 24 ga. - 1/4"
  • Euro connect torch with Tweco® style consumables
  • Torch wrap included for cable organization. Torch with built in strain relief which extends cable life.
  • Duty cycle: 115 Amp, 19.75-volt @ 20% duty cycle; 90 Amp, 18.5-volt @ 35% duty cycle; 60 Amp, 21-volt @ 60% duty cycle; and 55 Amp, 16.75-volt @ 100% duty cycle
  • Warranty: protected under Forney's industry leading 5/3/1 warranty


Includes:

  • 10 MIG Gun with 10' lead
  • 10' Ground Cable & Clamp
  • Gas Hose and Regulator
  • PRICE
    $849.00

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Cutting Capacity56 in

    Product Details

    Duty Cycle115A @ 20%
    Voltage120 V
    DescriptionMIG Welder
    Single Pass Capacity1/4"
    Manufacturers Part Number309
    Amperage140 A
    Output30 - 140A BTU
    ProcessMIG or Flux Core
    BrandForney

    Warranty

    Warranty5/3/1

    Compliance & Certifications

    CertificationsCSA