Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB3159995

MPN #: 85650

Forney® Spool Gun For Multi-Process Machines, 250A

Product Description
The Forney® 250 AMP spool gun allows practically any MIG welder to weld aluminum. Great for first time users and experienced professionals alike, this spool gun was designed around simplicity, reliability, and performance. This lightweight and compact unit delivers top tier ergonomics and comes standard with an impressive 20-foot all-in-one power and gas cable, resulting in an extra-large working area. Optimized to use TWECO style consumables and .035" wire; this spool gun can also run a variety of wire diameters from .030" to .047". This spool gun can weld a variety of thicknesses from thin sheet metal to ½" thick plate. Compatible with Euro Style Forney® and Forney® Pro MIG and Multi-Process (MP) machines.

Features:
  • Rated Output and Duty Cycle: 200 AMP @ 60% Duty Cycle
  • Maximum Output Amperage: 250 AMPs (DC Output Only)
  • Primary (Input) Volts: 0-12 V
  • Wire Diameters: .030" (0.76 mm) to .047" (1.2 mm)
  • Wire Feed Speed: 1,000 Inches per Minute (IPM)
  • Cable Length: 20' (6.1 m) all-in-one power/gas cable
  • Consumables: 14H Series TWECO style
  • Dimensions: 16" (406 mm) x 12" (304 mm) x 3.5" (89 mm)
  • Weight: 11 lbs. (5.00 kg) (Includes Cable)
  • Weld Aluminum- No Tig Welder Required: Turn your MIG welder into an aluminum welding machine. If you can MIG weld, you can weld aluminum with this spool gun
  • Clear Spool Window: Built in clear spool window allows you to easily check when your wire is running low
  • TWECO Compatible: Compatible with TWECO 14H Series consumables, makes choosing accessories convenient and easy
  • Excellent Control: The wire feed speed control knob is ergonomically placed at your fingertips; which allows you to precisely control the wire feed speed while welding
  • Rugged and Reliable: The spool gun is durable and built for heavy use. The extra thick housing will handle the wear and tear of the most demanding work environments
  • Warranty: 1 Year


PRICE
$619.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width3-1/2 in
Weight11 lbs

Product Details

Description250 AMP Spool Gun
ColorBlack
Manufacturers Part Number85650
For Use WithEuro Style Forney® & Forney® Pro MIG, Multi-Process Machines
BrandForney