Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hobart

Model # :WBB2947591

MPN #: 00-720971-00024

Allpoints 2201429 Grate, 7 Rib, 5-1/4"X 23-1/4"

Product Description
    Material: Cast Iron
  • Length: 23 1/4" | 591 Mm
  • Width: 5 1/4" | 133 Mm
PRICE
$84.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number00-720971-00024
TypeGrates & Radiants
BrandHobart