United Abrasives - Sait 22073 Depressed Center Wheel T27 5"x .045" x 7/8" Ceramic Alum. Oxide - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Type 1 thin high speed cut-off wheel, ceramic aluminum oxide grain. High performance, very uniform, high density grain structure is extremely durable and self sharpening for long life and cooler cut. Fast cutting with extremely long life. Externally reinforced with fiberglass layers to provide ultimate safety in a thin wheel.
PRICE
$194.50 Sold in packages of 50 / $3.89 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Thickness | .045 in |
| Diameter | 5 in |
Product Details
| Max RPM | 12200 rpm |
| Series | SAITECH |
| Bonding Type | Resin |
| Wheel Type | Type 27 |
| Grit | 60 |
| Tool Compatibility | Angle Grinders |
| Applicable Materials | Stainless & Metal |
| Manufacturers Part Number | 22073 |
| Grade | Course |
| Abrasive Material | Aluminum Oxide |
| Brand | United Abrasives-Sait |