United Abrasives - Sait 23334 Depressed Center Wheel T1 Z-TECH 4-1/2"x .045" x 7/8" Zirconium - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
United Abrasives - Sait 23334 Depressed Center Wheel T1 Z-TECH 4-1/2"x .045" x 7/8" Zirconium
Type 1 thin high speed cut-off wheel, special zirconium grain formula. Fast, non-binding cutting. Externally reinforced with fiberglass layers to provide ultimate safety in a thin wheel
Type 1 thin high speed cut-off wheel, special zirconium grain formula. Fast, non-binding cutting. Externally reinforced with fiberglass layers to provide ultimate safety in a thin wheel
PRICE
$208.50 Sold in packages of 50 / $4.17 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Thickness | .045 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 13300 rpm |
| Series | Z-TECH |
| Bonding Type | Resin |
| Wheel Type | Type 1 |
| Grit | 60 |
| Tool Compatibility | Angle Grinders |
| Applicable Materials | Metal & Stainless |
| Manufacturers Part Number | 23334 |
| Grade | Course |
| Abrasive Material | Zirconium |
| Brand | United Abrasives-Sait |