Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3059062

MPN #: JT9-5510079

JET® 2221Vs V-Belt, JT9-5510079

Product Description

This is a genuine part that is supplied by the original manufacturer for use with Jet and Wilton drill presses. The drive belt connects the motor pulley to the spindle assembly to spin the chuck. This part is made of rubber and is sold individually. Be sure to disconnect the power before installing this part. The position of the belt will depend on witch speed you would like. Place the belt on one pulley and slowly stretch the belt while rotating the opposite pulley to fit into place.

For Use With:
  • Jet J-2221VS (354221) 20-in. Variable Speed Drill Press
  • J-2221VS (354221) 20-in. Variable Speed Drill Press
  • J-2223VS (354223) 20-in. Variable Speed Drill Press
  • J-2223VS (354223) 20-in. Variable Speed Drill Press
  • 2221VS Drill Press
  • 2221VS Drill Press
  • 2223VS Drill Press
  • 2223VS Drill Press
  • 2232AC Drill Press
  • 2232AC Drill Press
  • 2234AC Drill Press
  • 2234AC Drill Press



PRICE
$67.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-5510079
TypeV-Belt
For Use WithDrills, Drill Press
BrandJET