Features:
- Sold in Multiples of: 1
- Material: Acrylic
- Number of Tiers: 3
- Number of Compartments: 24
- Measurement: 12"W x 8.5"D x 10.5"H
- Compartment Measurement: 1.25"W x 7.75"D
- Measurement Between Tiers: 3.75"H
- Thickness: 0.150"
- Color: Clear
Weights & Dimensions
| Width | 12 in |
| Depth | 8 in |
| Height | 10-1/2 in |
| Inside Length | 1-1/4 in |
| Inside Width | 7-3/4 |
Product Details
| Material | Acrylic |
| Number of Compartments | 24 |
| Package Quantity | 1 |
| Description | 24-Compartment Cosmetic Display |
| Color | Clear |
| Manufacturers Part Number | 222683 |
| Brand | Azar Displays |