Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2374721

MPN #: 252710

Global Approved 252710, Cosmetic Organizer

Product Description
Azar's Small Clear Cosmetic Organizer for Counter has plenty of room to store and organize your entire cosmetic collection. This versatile display is made from crystal clear durable acrylic that complements any décor and allows you to easily view its contents. This unit has clear rubber feet on the bottom to prevent the tray from sliding. Easy to wipe clean. The cosmetic organizer has 13 compartments and includes one compartment with 16 slot mini lipstick organizer that is removable for easy clean-up. One of the 13 compartments comes with a removable cover. Use this tray to store compacts, brushes, tweezers, lip pencils, eye liners, nail polish, tissues, Q-tips, and cotton balls. Perfect for organizing a wide range of cosmetics, toiletries, jewelry and hair accessories. Place it on your bathroom counter top, dorm room, bedroom, table, salon workstations or retail counters. Keep your cosmetics at your finger tips with this practical and stylish display!

Features:
  • Sold in Multiples of: 1
  • Material: Acrylic
  • Overall Measurement: 13.25"W x 6.25"D x 2.375"H
  • Number of compartments: 13 compartments plus one removable mini lipstick organizer that has 16 slots
  • Color: Clear
  • Use: Counter/Shelf
  • Includes: Removable cover on one slot and removable mini lipstick organizer
PRICE
$23.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-1/4 in
Depth13-1/4 in
Height2-3/8 in
Weight3 lbs

Product Details

Assembly RequiredNo
Number of Sides4
MaterialAcrylic
Number of Compartments13
Package Quantity1
ColorClear
Manufacturers Part Number252710
BrandAzar Displays