Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1462583

MPN #: 222989

Global Approved 222989, Nail Polish Display , 12"W x 14.5"H x 8.5"D, CLR, 1 Pc

Product Description
Use these attractive displays on a countertop to present an assortment of products in a neat and organized arrangement. Choose from two to five tiers, available in four different compartment sizes.

Features:
  • Sold in Multiples of: 1
  • Material: Acrylic
  • Number of Tiers: 4
  • Number of Compartments: 28
  • Measurement: 12"W x 8.5"D x 14.5"H
  • Compartment Measurement: 1.5"W x 7.75"D x 0.75"H
  • Measurement Between Tiers: 3.75"H
  • Thickness: 0.150"
  • Color: Clear
PRICE
$96.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth8-1/2 in
Height14-1/2 in

Product Details

StylePegboard/Slatwall
MaterialAcrylic
Package Quantity1
DescriptionNail Polish Display
ColorClear
Manufacturers Part Number222989
BrandAzar Displays