Outdoor Literature Holder W/Lid, 7"W X 1-1/2"D X 12"H - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Outdoor literature holders are designed for a variety of needs from a simple, free-standing counter flyer dispkay to hanging multiple magazine displays. Clip Strip literature systems will be a welcomed addition to your retail space! (For Tri & Half-folds).
PRICE
$87.50 Sold in packages of 5 / $17.50 ea
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 1-1/2 in |
| Height | 12 in |
Product Details
| Material | Plastic |
| Package Quantity | 5 |
| Description | Outdoor With Lid |
| Color | Clear |
| Manufacturers Part Number | 2MB-5 |
| Brand | Clip Strip Corp. |